Hubbell CWC1RW-CT LED Combo Exit/Emerg Light, Wet Listed, Red Letters, White, One Face, Cold Temp.
Write a Review
|
Questions & Answers (0)
Product Description
Includes Self-Test/Self-Diagnostics, LED life-cycle of > 10 years, Fully adjustable lamp-heads, Quick installation, 120/277V AC Input, Nickel Cadmium battery, Full recharge within 24 hours, Provided w/ magnetic test switch & AC-on indicator, Wet location listed, Cold temp operation
PRICE
$759.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12.4 in |
| Width | 12-3/4 in |
| Depth | 5-15/16 in |
| Height | 13-5/8 in |
| Weight | 8 lbs |
Product Details
| Self Diagnostics | No |
| Type | Combination LED Exit Sign |
| Lamp Included | Yes |
| Average Life | 80000 hr |
| Color Temperature | Red K |
| Color | Red |
| Batteries Included | Yes |
| Voltage | 120/277 V |
| Description | Hubbell CWC1RW-CT LED Combo Exit/EL Unit, Wet Listed, Red, White, Cold Temp. |
| Number of Faces | Single |
| Watts | 147.2 W |
| Package Quantity | 1 |
| Manufacturers Part Number | CWC1RW-CT |
| Rating | -20°C to 50°C |
| Brand | Hubbell Lighting - Compass |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| UL Certification | UL924 Wet Rated |