Hubbell CCG LED Combo Exit/Emergency Unit, Green Letters, White, Ni-Cad Battery
Write a Review
|
Questions & Answers (0)
Product Description
LED life-cycle of more than 10 years, Molded-in template for Quick installation, Dual-voltage, Includes long-life Nickel Cadmium battery for UL recognized 90-minute emergency lighting, Provided with test switch and AC-On Indicator, Lamp-heads are fully adjustable, Canopy included
PRICE
$81.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 7-3/16 in |
| Height | 2 in |
| Weight | 3 lbs |
Product Details
| Self Diagnostics | No |
| Type | Indoor LED Exit Sign |
| Lamp Included | Yes |
| Average Life | 80000 hr |
| Color Temperature | Green K |
| Color | White |
| Batteries Included | Yes |
| Voltage | 120/277 V |
| Description | Hubbell CCG LED Combo Exit/Emergency Unit, Green Letters, White, Ni-Cad Battery |
| Watts | 3.18 W |
| Package Quantity | 1 |
| Manufacturers Part Number | CCG |
| Housing Material | Thermoplastic |
| Brand | Hubbell Lighting - Compass |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| UL Certification | UL924 Damp Listed |