Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hubbell Lighting - Compass

Model # :WBB2199404

MPN #: CWC2RW

Hubbell CWC2RW LED Combo Exit/Emergency Light, Wet Location, Red Letters, White, Dual Face

Product Description
Includes Self-Test/Self-Diagnostics, LED life-cycle of > 10 years, Fully adjustable lamp-heads, Quick installation, 120/277V AC Input, Nickel Cadmium battery, Full recharge within 24 hours, Provided w/ magnetic test switch & AC-on indicator, Wet location listed

PRICE
$639.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12.4 in
Width12-3/4 in
Depth5-15/16 in
Height13-5/8 in
Weight8 lbs

Product Details

Self DiagnosticsNo
TypeCombination LED Exit Sign
Lamp IncludedYes
Average Life80000 hr
Color TemperatureRed K
ColorRed
Batteries IncludedYes
Voltage120/277 V
DescriptionHubbell CWC2RW LED Combo Exit/EL Unit, Wet Listed, Red Letters, White, Dual Face
Number of FacesDual
Watts5.2 W
Package Quantity1
Manufacturers Part NumberCWC2RW
Rating0C° to 50°C
BrandHubbell Lighting - Compass

Warranty

Warranty2 yr

Compliance & Certifications

UL CertificationUL924 Wet Rated