The DPL Series of photoluminescent exit signage offers exit compliance with UL listed legible viewing distances of 50', 75' and 100'. The signs absorb and store ambient light from normal daylight, fluorescent, mercury vapor, metal halide, and LED light sources, and are designed to provide emergency illumination for a minimum of 90 minutes in the event of power loss. The signs require a continuous minimum of 5 footcandles to maintain the charge. The DPL photoluminescent exit signs do not require AC or electrical power. All signs have a 25 year lifecycle.
Dual-Lite DPLA75DR Exit Sign, Red Acrylic, w/ Photoluminescent Letters, Double Face
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Viewing Distance | 75 ft |
Product Details
| Type | Photoluminescent |
| Material | Acrylic |
| Description | Exit Sign, Double Face |
| Number of Faces | Double |
| Color | Red |
| Manufacturers Part Number | DPLA75DR |
| Brand | Hubbell Lighting |
Related Products
The Sunlite® LED Emergency Exit Sign is a slim, low-profile Exit Sign with standard bright Red LED letters. If you are looking for an exit sign lighting solution that does not take over your decor, this sign is perfect for you. Features: Slim & Durable - The slim exit sign is made with highly durable plastic that is built to last. With its thermoplastic casing, it can operate with voltage ratings of 120V-277V, making it perfect for commercial buildings, residential complexes, and retail shops. Due to the slim design, this commercial exit sign is great for positioning in office buildings, ...
Made of plastic for long lasting durability of 25 or more years. Maintenance free; no mechanical or electrical power source required. Surfaces mounted or from ceilings, bracket included. Photo luminescent signs absorb and store energy from ambient fluorescent light and are visible in dark or emergency power outage situations. Visible at 50 feet. UL 924 Listed through UL®. Meets NFPA Life Safety code 101, and OSHA requirements. Meets current building codes including IBC, ICBO, BOCA, SBCCI and NFPA. Size is 15-1/4" W x 8-1/4" H. Color is Red.
Lithonia Lighting LXNY W 3 R EL M4, LED Steel Exit Sign, 2W, Emergency Operation With Battery, White Ideal for New York applications where steel housing and 8" letter height are required. Features: 20-gauge steel housing Dual voltage input capacity (120/277V) Sealed, maintenance-free nickel cadmium battery delivers 90 minutes capacity to lamp Universal mounting (top, end or back). Canopy provided Universal chevron knock-outs
The new Lithonia Lighting™ Basics™ ECRG is a red / green switchable emergency exit combo that gives ultimate versatility in the field. The ECRG contains an internal switch on the LED board that allows you to switch between red and green. This product comes standard three-face, which includes an extra face plate with red and green inserts to change a single face sign to a double face sign. The ECRG comes standard universal mount – top, end or back mounting with snap-out and snap-in chevrons, making it the most field-configurable, universal emergency exit combo on the market ...
The new Lithonia Lighting® Basics™ ECRG is a red / green switchable emergency exit combo that gives ultimate versatility in the field. The ECRG contains an internal switch on the LED board that allows you to switch between red and green. This product comes standard three-face, which includes an extra face plate with red and green inserts to change a single face sign to a double face sign. The ECRG comes standard universal mount – top, end or back mounting with snap-out and snap-in chevrons, making it the most field-configurable, universal emergency exit combo on the market today. ...