Hoffman CWH5557, CONCEPT™ Hinged Window Kit, Fits 550x570mm
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Window Size (M x N) | 19.40 x 19.13 in |
| A x B x C | 21.65 x 22.44 x 1.50 in |
Product Details
| Material | Aluminum |
| Description | Fixed & Hinged Window Kits |
| Color | Paint |
| Manufacturers Part Number | CWH5557 |
| Fits | 550x570mm |
| Brand | Hoffman |
Related Products
Steel Window Kits are designed to be used on Type 4 and 12 enclosures. Stainless Steel Window Kits are suitable for Type 4, 4X, 12 and 13 enclosures in indoor or outdoor applications where corrosion is a problem. These kits are easily installed by making a cutout in the enclosure and attaching the window and frame in place. Frames are made from heavy-gauge steel with an ANSI 61 gray polyester powder finish over pretreated surfaces or from heavy-gauge Type 304 stainless steel with a brushed finish. The window is .25-in. (6-mm) acrylic for steel kits or .25-in. (6-mm) polycarbonate material ...
Hoffman APWK729NFSS, Window Kit, 7.00x29.00, 9.50x31.50x.31, SS Steel Window Kits are designed to be used on Type 4 and 12 enclosures. Stainless Steel Window Kits are suitable for Type 4, 4X, 12 and 13 enclosures in indoor or outdoor applications where corrosion is a problem. These kits are easily installed by making a cutout in the enclosure and attaching the window and frame in place. Frames are made from heavy-gauge steel with an ANSI 61 gray polyester powder finish over pretreated surfaces or from heavy-gauge Type 304 stainless steel with a brushed finish. The window is .25-in. (6-mm) ...
Hoffman PFHDF Handle, Flush/ Defeater, Fits Doors, Cast Zinc Flush Handles are optional for any solid, window or disconnect door that includes 3-point latching, except Voice/Data and Colocation cabinets. They are ergonomically designed to provide style and function in a low profile. The handle is die-cast zinc finished with RAL 9005 textured black polyester powder paint. Provision to add your logo is included. Handle can be installed to rotate either clockwise or counterclockwise. Handle with Screwdriver Defeater. Enclosure security is provided by the integrated tool-to-open feature that ...
Steel Window Kits are designed to be used on Type 4 and 12 enclosures. Stainless Steel Window Kits are suitable for Type 4, 4X, 12 and 13 enclosures in indoor or outdoor applications where corrosion is a problem. These kits are easily installed by making a cutout in the enclosure and attaching the window and frame in place. Frames are made from heavy-gauge steel with an ANSI 61 gray polyester powder finish over pretreated surfaces or from heavy-gauge Type 304 stainless steel with a brushed finish. The window is .25-in. (6-mm) acrylic for steel kits or .25-in. (6-mm) polycarbonate material ...
Swing-Out Rack Frames provide 120-degree swing-out access for 19-in. rack equipment. Welded rack frame mounts to front flange. Distance from frame to door surface is 1.32 in. (33 mm) for solid doors and 1.07 in. (27 mm) for window doors. Frame is painted white. Mounting hinge and latching hardware provided. Order separately clip nut package catalog number xNM5 and screws xSM5 (metric) or AN1032 and screws AS1032 (English). Swing-Out Rack Frame cannot be mounted on adjustable mounting kit.