Hoffman CWHPTO, Handle, Padlocking, Fits Doors, Cast/Black
Write a Review
Questions & Answers (0)
Hoffman CWHPTO Handle, Padlocking, Fits Doors, Cast/Black.
Specifications
Product Details
| Material | Cast |
| Description | Padlock Handle |
| Color | Black |
| Manufacturers Part Number | CWHPTO |
| Fits | Doors |
| Brand | Hoffman |
Compliance & Certifications
| UL Certification | Maintains UL/CSA Type 3, 4, 12 when properly installed |
Related Products
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the Hoffman-supplied defeater door handle and handle hardware. Features: 14 gauge steel Seams continuously welded and ground smooth Bonding provision on door External mounting brackets External-formed flange around all sides of enclosure opening Removable door with continuous hinge Data pocket is high impact thermoplastic Oil-resistant gasket Collar studs for mounting optional panels Holes in body and door for mounting operating handle, operating mechanism, ...
Hoffman ADK48A, Drip Shield Kit For Two Door Encl., Fits B=48.00, Steel/Gray Protects door hardware from dripping water and settling dust. Attaches quickly and easily to the enclosure with stainless steel screws and sealing washers (hardware is furnished). Stainless steel hinge pin and stainless steel door clamping assemblies are furnished to replace the standard hinge pin and door clamping assemblies. A tube of sealing compound is also supplied with each kit. Manufactured from 14 gauge steel with an ANSI 61 gray polyester powder paint finish over pretreated surfaces.
This enclosure is designed to protect many industrial operator interface systems. Two separate compartments within the enclosure can be used to protect panel- or rack-mounted control systems, operator interface packages and a variety of other electronic control components. . Features: The top compartment is open and can accommodate a variety of front cover and door options Internal grid straps are factory-installed in top compartment to provide support for operator interfaces The bottom door is hinged on the left and has an attractive keylocking flush swing handle The solid rear door ...
Hoffman PFHDF Handle, Flush/ Defeater, Fits Doors, Cast Zinc Flush Handles are optional for any solid, window or disconnect door that includes 3-point latching, except Voice/Data and Colocation cabinets. They are ergonomically designed to provide style and function in a low profile. The handle is die-cast zinc finished with RAL 9005 textured black polyester powder paint. Provision to add your logo is included. Handle can be installed to rotate either clockwise or counterclockwise. Handle with Screwdriver Defeater. Enclosure security is provided by the integrated tool-to-open feature that ...
Hoffman ADK36SS6, Drip Shield Kit For One Door Encl., Fits B=36.00, SSL Easily installed on Type 4 and 4x wall-mount enclosures (excluding quick-release latch models). Protects door from dripping water and settling dust. Attaches quickly and easily to the enclosure with stainless steel screws and sealing washers (furnished). A tube of sealing compound is supplied with each kit. Manufactured from 14 gauge Type 316 stainless steel. Kits can be special ordered for other Hoffman enclosures. Consult factory for more information. Product maintains UL/CSA Type 4, 4x and 12 rating when properly ...