Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hoffman

Model # :WBB1608983

MPN #: PFHKBL

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Product Description
Flush Handles are optional for any solid, window or disconnect door that includes 3-point latching, except Voice/Data and Colocation cabinets. They are ergonomically designed to provide style and function in a low profile. The handle is die-cast zinc finished with RAL 9005 textured black polyester powder paint. Provision to add your logo is included. Handle can be installed to rotate either clockwise or counterclockwise. Handle with Screwdriver Defeater. Enclosure security is provided by the integrated tool-to-open feature that releases the handle when rotated, allowing access to the enclosure. Handle with Keylock feature locks the handle to provide security for the enclosure. When the key is in the unlocked position, the pushbutton releases the handle to provide access to the enclosure. Two keys are furnished. Padlocking Handle provides security when using up to a 5/16 padlock. Pushbutton releases the handle to provide access to the enclosure. DIN Flush Handle is provided with the option to add your DIN profile lock or to accept Hoffman DIN profile lock PDKL (order separately).

PRICE
$285.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeHandle
MaterialCast Zinc
DescriptionKeylocking Flush Handle
ColorBlack
Manufacturers Part NumberPFHKBL
FitsDoors
BrandHoffman