Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3786401

MPN #: 30467746

Ohaus® CX221P Compass™ CX, Portable Balance, 220g Capacity, 0.1g Readability, 110V

Product Description
Designed with energy efficiency in mind, the Compass CX series offers a battery life of up to 1,000 continuous hours, allowing for uninterrupted operation. Featuring a slim, stackable and light-weight design, the CX fits ideally in lab, industrial, education, and even household settings. The streamlined two-button operation means that the balance can be operated easily, and large backlit LCD display enables easy viewing of weighing results.

Features:
  • Applications: Weighing, Display Hold
  • Operation: 3 AA batteries (included) or AC adapter (not included)
  • Communication: Not Applicable
  • Construction: ABS housing, stainless steel pan, transportation lock, slip-resistant feet
  • Design Features: Stability indicator, mechanical and software overload/underload protection, low battery indicator, auto shut-off


PRICE
$279.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-7/8 in
Width5-5/16 in
Height1-5/8 in
Weight Capacity220 g
Readability0.1 g
Pan/Platform Size5-5/8" x 5"
Unit of Measurementg, N, oz,

Product Details

TypePortable Balance
DisplayBacklit LCD
ColorWhite
SeriesCompass
Tare RangeTo Capacity by Subtraction
Voltage110 V
Draftshield IncludedNo
Package Quantity1
Battery Life Hours1001 Hours with Disposable Batteries
Manufacturers Part Number30467746
Stabilization Time1.5 Seconds
Legal for TradeNo
BrandOhaus

Warranty

Warranty1 yr