Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB2278234

MPN #: 30253005

Ohaus® Scout® STX123 Electronic Portable Touchscreen Balance, 120g x 0.001g

Product Description
Ohaus® Scout® STX123 Electronic Portable Touchscreen Balance, 120g x 0.001g

Ideal for laboratory and industrial applications, the Ohaus® Scout features an easy to navigate color touchscreen display and a slim design which allows stackable storage. Geared for superior performance with fast stabilization time and high resolution weighing results, these portable balances set a new standards for a broad range of weighing applications. Features also include superior overload protection and expanded connectivity options.

Features:
  • Applications: Weighing, Parts Counting, Percent Weighing, Check Weighing, Animal/Dynamic Weighing, Totalization, Density Determination, Display Hold, Mole Weighing
  • Display: 4.3" (109mm) full-color VGA graphic touchscreen display with user-controlled brightness
  • Operation: AC Adapter (Included) or 4 AA Batteries (Not Included)
  • Communication: RS232, USB Host, USB Device, Ethernet or Bluetooth® (available as an accessory)
  • Construction: ABS housing, stainless steel pan, ABS draft shield (1mg models only), weigh below hook, transportation lock, manual calibration lock switch, security slot, adjustable leveling feet, illuminated up-front level indicator
  • Design Features: Stability indicator, stackable design with included storage cover (excluding 1mg models), mechanical and software overload/underload protection, low battery indicator, auto shut-off, auto tare, span calibration mass included on models up to 620g capacity
  • Units of Measurement: Carat, Custom, Grain, Gram, Milligram, Newton, Ounce, Ounce Troy and Pennyweight


PRICE
$979.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-13/16 in
Width8 in
Height4-1/8 in
Weight Capacity0.265 g
Weight2 lbs
Readability0.001 g
Display Digit Height4.3"
Platform Diameter3-3/4 in
Pan/Platform SizeØ 3-3/4"
Linearity0.003 g

Product Details

DisplayLED Touchscreen
Power SupplyAC Adapter (Included), 4 AA Batteries (Not Included)
Operating Temperature10° - 40°C / 50° - 104°F
MaterialABS Plastic, Stainless Steel
Manufacturers Part Number30253005
BrandOhaus
TypePortable Balance
ColorWhite
SeriesScout® STX
Tare RangeTo Capacity by Subtraction
Voltage120 V
Draftshield IncludedYes
Package Quantity1
Battery Life Hours6
Stabilization Time1.5 Seconds
Repeatability0.002 g
Legal for TradeNo

Warranty

Warranty2 yr