Cyclone 5023 180 Grit Brown Aluminum Oxide
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 50 lbs |
Product Details
| Type | Extra Fine |
| Material | Aluminum Oxide |
| Package Quantity | 1 |
| Description | Blasting Abrasive |
| Color | Brown |
| Manufacturers Part Number | 5023 |
| Grit | 180 |
| Brand | Cyclone Manufacturing |
Related Products
3M™ Cloth Belt 361F 6" x 60" 60 Grit Aluminum Oxide 3M™ Cloth Belt 361F comes with fast-cutting aluminum oxide abrasive grains bonded to heavy polyester cloth backing. Its durable, heat-resistant resin supports both wet and dry applications. Grades of P100 and lower are backed with YF-weight polyester, and grades higher than P100 are backed with slightly less stiff XF-weight polyester. Aluminum oxide mineral is a popular choice among industrial professionals because of its cut-rate, durability, and long life. It can be used on a wide variety of materials in both woodworking ...
The Norton bench and pedestal wheel line consists of all wheel diameters and arbor sizes, abrasive types and grit sizes. Our offering answers all metal removal, deburring, shaping and sharpening needs: white aluminum oxide for high-speed tool steels, brown aluminum oxide for carbon steel, and silicon carbide for non-ferrous metals and carbide tooling. Quality, gray aluminum oxide for general purpose applications on steel -Medium grit for light stock removal, deburring and shaping. Applications are: Offhand Grinding
3M™ Cloth Belt 361F 43" X 103" P150 Grit Aluminum Oxide 3M™ Cloth Belt 361F provides you with durability and consistent performance for grinding, blending, deburring, and finishing on all metals, including stainless steel. This belt makes an excellent choice for stainless steel coil finishing, where flexibility, durability, and heat-resistance are needed. Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces. Tough polyester backing provides consistent results in medium-pressure applications. Heat-resistant resin coating bonds abrasive to backing ...
3M™ Cloth Belt 361F 37" X 60" P120 Grit Aluminum Oxide 3M™ Cloth Belt 361F provides you with durability and consistent performance for grinding, blending, deburring, and finishing on all metals, including stainless steel. This belt makes an excellent choice for stainless steel coil finishing, where flexibility, durability, and heat-resistance are needed. Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces. Tough polyester backing provides consistent results in medium-pressure applications. Heat-resistant resin coating bonds abrasive to backing for ...
3M™ Cloth Belt 361F 4" x 168" P150 Grit Aluminum Oxide 3M™ Cloth Belt 361F comes with fast-cutting aluminum oxide abrasive grains bonded to heavy polyester cloth backing. Its durable, heat-resistant resin supports both wet and dry applications. Grades of P100 and lower are backed with YF-weight polyester, and grades higher than P100 are backed with slightly less stiff XF-weight polyester. Aluminum oxide mineral is a popular choice among industrial professionals because of its cut-rate, durability, and long life. It can be used on a wide variety of materials in both woodworking ...