Cylinder, Graduated, Globe Glass, Class A, To Deliver (TD), Dual Grads, ASTM E1272, 50mL
Write a Review
|
Questions & Answers (0)
Product Description
Globe Glass™ graduated cylinders are calibrated to ASTM E1272 standards for precise measurement of volumes of liquids. A solid hexagonal base provides stability, and an included polyethylene (PE) bumper guard helps to protect against accidental breakage. Globe Glass graduated cylinders are calibrated TD "To Deliver" and are available in sizes 5mL to 2000mL with Class A calibration tolerance options. Class A graduated cylinders include a batch calibration certificate.Meet ASTM E1272 Style 1 SpecificationCalibrated TD – "To Deliver"Class A calibration tolerance for highest accuracy and the most critical laboratory workPour spout for easy liquid transferBeaded rim for strength and durabilityHigh resistance to chemicalsDual scale metric graduationsDurable white enamel printing
PRICE
$30.95
4
4
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 195mm in |
Product Details
| Type | Erlenmeyer Flasks, Wide Mouth |
| Capacity | 50mL |
| Graduation | 1 |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | 8300050 |
| Brand | Globe Scientific |