
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Bimba-Mead NFPA Cylinder HD1-200X14-FB-MP, Heavy-Duty, 2" Bore, 14" Stroke
Cylinders for Abusive Conditions Combining NFPA dimensional interchangeability and high quality components, the HD1 Series offers excellent performance and long service life, even in the most severe of conditions. External Bearing Ensures Smooth MotionHD1 cylinders are fitted with a heavy-duty external rod bearing in the rod end head. PTFE-impregnated and hardcoat anodized, this bearing ensures smooth rod motion while maintaining rod rigidity and stability. The entire rod gland and bearing may be quickly removed and replaced without disassembling the cylinder.
Cylinders for Abusive Conditions Combining NFPA dimensional interchangeability and high quality components, the HD1 Series offers excellent performance and long service life, even in the most severe of conditions. External Bearing Ensures Smooth MotionHD1 cylinders are fitted with a heavy-duty external rod bearing in the rod end head. PTFE-impregnated and hardcoat anodized, this bearing ensures smooth rod motion while maintaining rod rigidity and stability. The entire rod gland and bearing may be quickly removed and replaced without disassembling the cylinder.
- WIDTH INCHES 2-1/2
- TUBES Aluminum Hard Anodized To 60 Rc (16 RMS Finish)
- TEMPERATURE RANGE -40 to +250° F
- STROKE INCHES 14
- THRUST PUSHING FORCE OF CYLINDER 314
- THRUST MULTIPLIER TO DETERMINE CY 3.14
- PISTON Solid High Alloy Aluminum And Fitted With A PTFE Wear Band
- ROD High Tensile Ground And Polished Hard Chrome Plated Steel
- MAX. OPERATING AIR PRESSURE 250
- LUBRICATION For Maximum Cylinder Life, Non-Detergent Petroleum Based Oil Is Recommended.
- MOUNTING STANDARD National Fluid Power Association - NFPA
- MAX. OPERATING OIL PRESSURE 1000
- FILTRATION Not Essential, But A Standard 40 Micron Filter Placed Upstream Will Prolong Seal
- BORE INCHES 2
- LENGTH INCHES 2-1/2
- HEIGHT INCHES 19-3/8
- BRAND Bimba-Mead
- MANUFACTURERS PART NUMBER HD1-200X14-FB-MP
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Bimba-Mead NFPA Cylinder HD1-325X8-FB-MP, Heavy-Duty, 3-1/4" Bore, 8" Stroke
Item #: B571994
Not Yet Rated
Usually ships in 5 to 8 days
$799.00

Bimba-Mead NFPA Cylinder HD1-200X14-FB-MP, Heavy-Duty, 2" Bore, 14" Stroke
$636.0
- Product Information
- Customer Review
- Product Q&A