Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB1170810

MPN #: 35210

Cylinder Pallet Stand, 24"W x 36"D x 38"H, 4 Cylinder Capacity

Product Description
  • All steel construction cylinder pallet
  • Holds four 300 CFT (9 inch diameter) cylinders or one 21 cryogenic tank in the vertical position
  • End-loaded orientation for easy loading onto smaller truck beds, such as pickup trucks equipped with tie-down lugs
  • All steel, finishing, packaging, and labor made 100% in the USA and Canada
  • Constructed from 11 Gauge .125 hot rolled steel
  • Two way fully enclosed 3 x 7.75 forklift channels
  • Designed for cylinder transport. When cylinders are moved, safety caps must always be used, such as Justritety G-2501 to G-2504
  • Steel parts are sealed with textured powder paint to assure long service life, chemical resistance and a nonskid surface
  • 10,000 lb. rated ratchet strap, included, attaches at 3 different heights
  • Dimensions: 24W x 36D x 38H
  • Weight: 110 lbs
  • Ships via truck
  • Shipping Dimensions: 40 x 48 x 42
  • Shipping Weight (with packaging): 155 lbs


NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$1,460.03

1
1
Expected on or around 11/05/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth36 in
Height38 in
Weight Capacity2400 lbs
Weight110 lbs
Cylinder Size9" Dia.
Gauge11 ga

Product Details

Assembly RequiredNo
TypeForkliftable Cylinder Pallet Stand
ColorBlack
Capacity4 Cylinders
MaterialSteel
Manufacturers Part Number35210
BrandJustrite

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNFPA, UFC, CGA, OSHA