Global Industrial
Model # :WB784208
Global Industrial Cylinder Storage Cabinet, Vertical Double Door 20 Cylinders, 61W x 38D x 71H
|
Questions & Answers (0)
Product Description
Global Industrial Vertical Cylinder Storage Cabinet
Painted Assembled 20 Cylinder Capacity
This painted cylinder storage cabinet consists of a 12-gauge roof, 13-gauge expanded metal body, angle iron framing and all-welded construction for maximum strength and rigidity to protect your cylinders from unauthorized handling. Ruggedly built cabinets provide efficient, compact storage for indoors. Heavy-duty construction, highly visible Flammables warning sign and a padlock hasp (lock not included) for security. Exceeds OSHA 1910.110 requirements and NFPA standard #58-79. Yellow powder coat finish. Ships assembled, ready to use. 1 Year Limited Warranty.
Painted Assembled 20 Cylinder Capacity
This painted cylinder storage cabinet consists of a 12-gauge roof, 13-gauge expanded metal body, angle iron framing and all-welded construction for maximum strength and rigidity to protect your cylinders from unauthorized handling. Ruggedly built cabinets provide efficient, compact storage for indoors. Heavy-duty construction, highly visible Flammables warning sign and a padlock hasp (lock not included) for security. Exceeds OSHA 1910.110 requirements and NFPA standard #58-79. Yellow powder coat finish. Ships assembled, ready to use. 1 Year Limited Warranty.
PRICE
$1,649.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 61 in |
| Depth | 38 in |
| Height | 71 in |
| Cylinder Size | 20, 33 or 44 lb |
| Gauge | 12/13 |
Product Details
| Type | Cylinder Cabinet |
| Number of Adjustable Shelves | 0 |
| Color | Yellow |
| Door Type | Manual Close |
| Style | Vertical |
| Capacity | 20 Cylinders |
| Number of Doors | 2 |
| Cylinder Type | Welding Gas |
| Finish | Painted |
| Material | Steel |
| Construction Type | Assembled |
| Manufacturers Part Number | 784208 |
| Number of Fixed Shelves | 0 |
| Base Type | Legs |
| Brand | Global Industrial |