Main Sweeping Brush For Global Industrial Cylindrical Brush For 44" Sweeper Scrubber - 641890
Global Industrial
Model # :WB641892
Cylindrical Brush for Global Industrial 44" Sweeper Scrubber Model 641890
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cleaning Width | 44 in |
Product Details
| Type | Heavy Duty Cylindrical Brush |
| Application | Sweeping |
| Manufacturers Part Number | 641892 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| Accessory Type | Cylindrical Brush |
| For Use With | Model 641890 |
| Brand | Global Industrial |