Global Industrial
Model # :WB641412
Global Industrial 17" Lock Water Brush (16” Plate) PP0.25+PP0.5, for 17" & 34" Floor Scrubbers
|
Questions & Answers (0)
Product Description
Scrub brush bristles are flexible and will conform to uneven or textured surfaces for a thorough clean. Scrub brushes are used instead of a pad driver and floor pad. For use with Global Industrial™ 17" walk-behind and 34" Ride-on floor scrubbers (Global models 641410, 641411, 641245).
PRICE
$198.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 17 in |
Product Details
| Style | Brush/Pads : Rotary |
| Type | Scrub Brush |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Black |
| Application | Scrubbing |
| Manufacturers Part Number | 641412 |
| Floor Type | Concrete, Ceramic Tile, Linoleum, Luxury Vinyl Tile (LVT) |
| For Use With | Global Electric Auto Floor Scrubber 641410 and 641411 |
| Brand | Global Industrial |