x

Take 15% off your entire order!

Offer applied at checkout

D-3062-4 Pneumatic Piston Damper Actuator

D-3062-4 Pneumatic Piston Damper Actuator

Item #: WBB475999

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $142.95

Save $7.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

The D-3062 Pneumatic Actuator is a multipurpose positioning device used to accurately position small dampers primarily on Variable Air Volume (VAV), terminal units and small ventilating dampers in response to output signals of a pneumatic controller or electro-pneumatic transducer. The actuator is also recommended for use on other air flow control dampers, in interior locations, with a up to a maximum area of 4 square feet for proportional volume control and 6.25 square feet for two position actuation provided that the torque requirements are compatible with the specific application. The D-3062 is UL component recognized for use on UL Classified 555/555S smoke and combination fire/smoke dampers, which have been tested and approved to a degradation temperature of 250°F (121°C).

  • BRAND Johnson Controls
  • NOMINAL SPRING RANGE - PSIG (KPA) 11 to 15 (77 to 105)
  • POWER STROKE FORCE LB (NEWTON) 33 (147)
  • POWER STROKE TORQUE OUTPUT FOR 90° ROTATION 33 in-lb (3.73 Nm)
  • RETURN STROKE FORCE LB (NEWTON) 72.6 (323)
  • RETURN STROKE TORQUE OUTPUT FOR 90° ROTATION 72.6 in-lb (8.20 Nm)
  • LIMITED WARRANTY YEARS 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
D-3062-4 Pneumatic Piston Damper Actuator

D-3062-4 Pneumatic Piston Damper Actuator

Item #: WBB475999

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant