SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

SteamSpa D-450 Steam Bath Generator, 4.5KW

SteamSpa D-450 Steam Bath Generator, 4.5KW

Item #: WBB1601534

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,515.94 up to 34% OFF

Price: $1,005.00

$167.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

SteamSpa D-600 Steam Bath Generator, 6KW

SteamSpa D-600 Steam Bath Generator, 6KW

SteamSpa G-OILEUCEssence Of Eucalyptus, 10ml Bottle For Steambaths

SteamSpa G-OILEUCEssence Of Eucalyptus, 10ml Bottle For Steambaths

SteamSpa G-OILVAN Essence Of Vanilla, 10ml Bottle For Steambaths

SteamSpa G-OILVAN Essence Of Vanilla, 10ml Bottle For Steambaths

SteamSpa Indulgence INTPKCH Touch Pad Control Kit, Polished Chrome

SteamSpa Indulgence INTPKCH Touch Pad Control Kit, Polished Chrome

SteamSpa Oasis OA1200BN Steam Generator Package, 12KW, Brushed Nickel

SteamSpa Oasis OA1200BN Steam Generator Package, 12KW, Brushed Nickel

SteamSpa Indulgence INPKCH Control Kit, Polished Chrome

SteamSpa Indulgence INPKCH Control Kit, Polished Chrome

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

SteamSpa D-450 Steam Bath Generator, 4.5KW

The perfect steam sauna experience is exactly what we had in mind with SteamSpa steam generators. Easy to install and even easier to operate these steam generators produce a consistent flow of soft and soothing steam thanks to the cleverly designed dual tank technology while minimizing any distracting operational noises. Compact in size and design these generators have plenty of accessory options to make sure there is a perfect setup to meet your needs. As easy to install and operate as our generators already are, the featured Auto Drain system makes maintenance easier by purging the generator of any excess water/minerals that would later contribute to issues down the line. All in all you get a safe, quite, reliable, luxurious steam sauna experience with our compact powerhouse of a steam generator.

Features:
  • QuickStart technology allows steam generation in about a minute
  • Whisper quiet operation
  • Continuous uninterrupted steam flow
  • Maximum volume rating: 75 cu ft
  • Power: 4.5kW, 240V, 19A
  • Built in Auto Drain automatically purges the generator after each steam bath substantially reducing the chance of mineral, and rust build-up, prolonging the generator's operating life.
  • Easy installation

Weights & Dimensions

  • Width 6 in
  • Water Drain Size 1/2 in
  • Water Inlet Size 1/2 in
  • Length 12 in
  • Room Volume 75 ft³
  • Height 12 in
  • Wire Size 12AWG in
  • Steam Outlet Size 5/8 in
  • Safety Valve Size 1/2 in
  • Weight 19 lbs

Product Details

  • Automatic Drain Yes
  • Kilowatts 4.5 kW
  • Voltage 240 V
  • Amperage 19 A
  • Brand SteamSpa
  • Safety Valve 10 psi
  • Manufacturers Part Number D-450
  • Color Family Blue

Warranty

  • Warranty Limited Lifetime Against Manufacturer Defects; 2 Years Service Parts/Labor
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SteamSpa D-450 Steam Bath Generator, 4.5KW

SteamSpa D-450 Steam Bath Generator, 4.5KW

Item #: WBB1601534

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant