- 324T / 326T Frame
- 48 Lbs.
Worldwide Electric PEWWE Series Motor D-Flange Kit, 324T/326T Compatible NEMA Frame
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 48 lbs |
Product Details
| Efficiency | Premium |
| Flange Type | D |
| Phase | 3 |
| Frame | 324T / 326T |
| Manufacturers Part Number | PEW320TD |
| Brand | Worldwide Electric Corporation |