D Round Die fits model 75006.
Hougen® D Round Die, Fits Model 75006, 5/8" Dia., >3/8" - 1/2" Thickness
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$72.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5/8 |
| Diameter | 5/8 in |
Product Details
| Style | Round |
| Type | Round Die |
| Material | S5 |
| Manufacturers Part Number | 75591 |
| Die Material | S5 |
| Brand | Hougen |
| Die Style | Round |