NMC D117AP OSHA Sign, Danger Flammable Material No Smoking Or Open Flames, 3" X 5", White/Red/Black
Write a Review
|
Questions & Answers (0)
Product Description
OSHA Danger Signs should be used when an immediate hazard exists which pose a high probability of severe injury. Keep your visitors, employees, family and workers safe with our selection of danger signs that comply with OSHA 29 CFR 1910.145.
PRICE
$15.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Height | 3 in |
| Size | 3 x 5 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Flammable Material No Smoking Or Open Flames |
| Type | Chemical, Gas & Hazardous Material Signs |
| Color | Multi-colored |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 5 |
| Legend Heading | Danger |
| Manufacturers Part Number | D117AP |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |