
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Hoffman D16148CHSCFGWP WiFi Cab, Type 4X, Window Door, 16.00x14.00x8.00, Fiberglass
The fiberglass WiFi Cabinet is a secure, hinged enclosure that does not impede WiFi or WLAN signals. It is ideal for housing wireless equipment in locations such as tunnels, floor vaults, marinas, outside walls or rooftops.
Features:
The fiberglass WiFi Cabinet is a secure, hinged enclosure that does not impede WiFi or WLAN signals. It is ideal for housing wireless equipment in locations such as tunnels, floor vaults, marinas, outside walls or rooftops.
Features:
- Enclosure and door made of molded fiberglass polyester that resists chemicals and temperature change
- Scratch-resistant GE Lexan Margard® windows are permanently bonded in place
- Polyester mounting brackets and stainless steel attachment screws are provided with each enclosure
- Hinge pin and bail are corrosion-resistant Type 316 stainless steel
- Includes a 3/4-in. plywood panel for mounting equipmentMargard is a trademark of General Electric
Weights & Dimensions
- A x B x C 16.00 x 14.00 x 8.00 in
- Mounting G x H 16.94 x 12.00 in
- Panel Gauge 14.75 x 12.88 ga
- Panel Size (D x E) 375 x 327
- Overall L x W 16.55 x 14.55 in
Product Details
- Type 4X
- Brand Hoffman
- Description Hinge-Cover Wifi
- Material Fiberglass
- Panel A16P14WD
- Manufacturers Part Number D16148CHSCFGWP
Customer Review
Product Q & A
There are no questions for this product.

Hoffman D16148CHSCFGWP WiFi Cab, Type 4X, Window Door, 16.00x14.00x8.00, Fiberglass
$381.95
- Product Information
- Customer Review
- Product Q&A