Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1456977

MPN #: A84XD7824FTCLPG

Hoffman A84XD7824FTCLPG, Sequestr™ External Disc. Pkg, 2 Door, 84.12X78.50X24.12

Product Description
Hoffman A84XD7824FTCLPG, Sequestr™ External Disc. Pkg, 2 Door, 84.12X78.50X24.12

The SEQUESTR™ External Disconnect Enclosure Package helps mitigate arc flash occurrences when working on interior components by isolating incoming power from the main enclosure. Shipped as one unit for new installations, the disconnect switch and fuse block/circuit breaker are mounted in the external enclosure, with terminal connections to bring power to the main enclosure.

Features:
  • A28X base enclosure
  • A70D external disconnect enclosure
  • External disconnect enclosure .060-in. steel; main control cabinet .121-in. steel
  • Continuously welded and ground seams all around
  • Body flange trough excludes liquids and contaminants
  • Heavy duty lifting eyes anchored into reinforced top
  • Removable centerposts for easy back panel installation
  • No disconnect cutout on main control cabinet
PRICE
$10,335.00

1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension B292.5 in
A x B x C84.12 x 78.50 x 24.12 in
Stiffener Location24
Panel Size72.00 x 72.00 in
Dimension D6 in

Product Details

Type12
Interior Color FamilyGray
ColorGray
MaterialSteel
DescriptionExternal Disconnect 2 Door Package
Manufacturers Part NumberA84XD7824FTCLPG
PanelA84PM78
BrandHoffman