Indicators & Taillights
Brand
For Use With
Length
Voltage
Diameter
Depth
Width
Type
Height
Size
Mounting Location
Color
Price
Related Products
Buyers Products 2.875 Inch Rectangular Marker Clearance Light with Reflex has six LEDs and comes in a red colored lens with built-in reflector. Lights feature an internal Reflex optic, which eliminates the need for a separate reflector. They install using an integrated stud mount and are hard-wired, with a blunt cut lead and ring terminal. Marker lights are sold in bulk and backed with a limited lifetime warranty.
Emergency Safety Light is Affordable and Simple to Use! This 12V teardrop warning light is ideal for temporary mount situations for construction workers and snowplow operators who do not want to permanently mount a safety light. An excellent safety device for high-mileage commuters too! The magnetic base secures the light during operation and offers easy removal when the job is completed. Revolving safety light comes with a 10' power cord, cigarette plug adapter and backup replacement bulb.
Our Hooded Hoppers are engineered for safe and secure material containment. Designed with an integrated steel hood, these hoppers keep loose, lightweight materials-like banding, strapping, and debris-safely enclosed during transport and dumping. This reduces spillage, improves workplace safety, and ensures cleaner operations. Built with the same self-dumping functionality and safety features as our standard hoppers, they're ideal for facilities managing bulky or flyaway scrap. Sold only with 20055, 20077, 20099. Not sold separately.
The XPP-5465R Intrinsically Safe Helmet-Mounted Multi-Function Flashlight is the most versatile choice for helmet-mounted hands-free lighting. The 5465 outshines the competition with its powerful 360-lumen tightly-focused flashlight and a beam distance rating of 218 meters (715 feet). The user can also choose a lower 180-lumen setting for increased runtime. The 4640 also features a 25-lumen for 30 hours Survival Mode. The 5465 will fit on any Fire Helmet (or side-brim hard hat) regardless of whether it has an up-turned or down-turned brim thanks to the multi-angle mount that allows the ...
Buyers Products 12 LED Beacon has eight bright amber LEDs for visibility while on the road. The beacon has a magnetic mount, and plugs into any 12-24V accessory outlet with a 10 ft cord for flexibility. The beacon features 12 flash patterns. It's CA13 certified and SAE J845 Class 1 rated and is backed with a 5 year warranty.