NMC D643RB OSHA Sign, Danger Confined Space Authorized Personnel Only, 10" X 14", White/Red/Black
Write a Review
|
Questions & Answers (0)
Product Description
OSHA Danger Signs should be used when an immediate hazard exists which pose a high probability of severe injury. Keep your visitors, employees, family and workers safe with our selection of danger signs that comply with OSHA 29 CFR 1910.145.
PRICE
$15.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 1 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Confined Space Authorized Personnel Only |
| Type | Confined Space Signs |
| Color | Multi-colored |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Package Quantity | 1 |
| Legend Heading | Danger |
| Manufacturers Part Number | D643RB |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |