Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB1455063

MPN #: D666IS

Hoffman D666IS, Hinged Cover, Contoured, Type 12, 6.00X6.00X6.00, Steel/Gray

|
Questions & Answers (0)
PRICE
$157.95
was $162.00
Save $4.05 (2.50%)
Usually ships in 8 to 11 days
Hoffman D666IS, Hinged Cover, Contoured, Type 12, 6.00X6.00X6.00, Steel/Gray

Use in applications where panel or an extra-deep cover for mounting of controls is desired. Protects equipment from indoor contaminants.

Features:
  • Drawn 16 gauge steel; no welded seams or sharp corners
  • Cover is removable and interchangeable
  • Unique lift-off hinges
  • Oil-tight quarter-turn slotted latches
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels
  • Bonding provision on door
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.