Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FS-Curtis

Model # :WBB2193436

MPN #: DA-450ES w/ Pre-filter

FS-Curtis DA-450ES w/Pre-filter, Twin-Tower Regenerative Molecular-Sieve Desiccant Dryer Sys. 50 cfm

Product Description
The DA provides bone dry air so your paint jobs come out perfect every time. When combined with pre-filtration and post-filtration, you have the ideal solution for eliminating air contaminants that cause issues with paint spraying, whether water or solvent borne. DA Series offers compressed air users a simple and effective no-nonsense approach to dry compressed air. Great for use with any type of compressor including piston, scroll, rotary vane or rotary screw technologies. The ability to function with inlet temperatures to 150°F makes it ideal for use with tank mounted reciprocating air compressors that lack an aftercooler.

Features:

  • Easy installation (universal wall mounting brackets) in a compact and expandable system, wall or compressor mounted
  • Mounted on FS-Curtis compressors
  • Alternative to a high inlet temperature refrigerated dryer
  • Environmentally friendly, using no refrigerant
  • Lowest operational and maintenance cost of any regenerative air dryer
  • Molecular sieve desiccant in easy spin-on canisters
  • Particulate after filter built into the canisters
  • Operates uninterrupted in dirty or dusty environments
  • Air cooled aftercooler not required


PRICE
$6,399.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width8-1/2 in
Height15-1/2 in
Weight95 lbs
Connection Size3/4 in

Product Details

TypeDesiccant Dryer
CFM50 CFM
Max PSI175 psi
Micron Rating0.01 mic
DescriptionTwin-Tower Regenerative Molecular-Sieve Desiccant Dryer System 50 cfm
Manufacturers Part NumberDA-450ES w/ Pre-filter
BrandFS-Curtis

Warranty

Warranty1 yr