Alphapure Replacement Molecular Sieve Desiccant For 30 CFM CDD Dryer
Write a Review
|
Questions & Answers (0)
Product Description
Replacement molecular sieve desiccant for CDD dryers. CDD-030 2.89kg/6.37lb.
PRICE
$93.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 6 in |
| Height | 6 in |
| Weight | 6 lbs |
Product Details
| CFM | 30 CFM |
| Description | Replacement Molecular Sieve Desiccant |
| Color | Tan |
| Manufacturers Part Number | CDD-030-DES |
| Brand | Alphapure |