Daddy Long Legs Gable End 12'W Green
Write a Review
|
Questions & Answers (0)
Product Description
The optional green gable end panel is made of 12.5oz, 24 mil poly that comes with a 15 year warranty. Includes our 8 snugger tie-downs for quick and easy fastening and securing.
PRICE
$449.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36-1/2 |
| Width | 12 ft |
| Height | 13' 6" ft |
| Weight | 17 lbs |
| Material Weight | 12.5 |
| Canopy Material Thickness | 24 mil |
Product Details
| Assembly Required | Yes |
| Type | End Panel |
| Color | Green |
| Series | Daddy Long Legs |
| For Use With | 12' W Daddy Long Legs Canopy |
| Country of Origin | United States |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 12RV10GEN10 |
| Brand | ClearSpan |