Daddy Long Legs Side Panel 30'L 70% shade
|
Questions & Answers (0)
Product Description
The optional black knitted Sunblocker 70% shade side panel offers superior UV protection and ideal ventilation in the warm weather. Includes our snugger tie-downs for quick and easy fastening and securing.
PRICE
$349.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Height | 10 ft |
| Weight | 9 lbs |
| Material Weight | 12.5 |
| Canopy Material Thickness | 24 mil |
Product Details
| Assembly Required | Yes |
| Type | Side Panel |
| Color | Black |
| Series | Daddy Long Legs |
| For Use With | 30' L Daddy Long Legs Canopy |
| Country of Origin | United States |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 30RVSP70 |
| Brand | ClearSpan |
Warranty
| Warranty | 1 yr |