Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skullerz by Ergodyne

Model # :WBB3135835

MPN #: 52083

Ergodyne® DAGR#174; Anti-Fog Safety Glasses, In/Outdoor Lens, Black Frame

Product Description
Skullerz#174; DAGR Anti-Fog Safety Glasses are half-frame glasses with a blade-style design that offer a sleek and sporty look, perfect both on the job or off. These safety glasses feature tough anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. Available in a variety of lenses to suit a range of tasks and light environments. The durable frames bend and flex without breaking. A non-slip rubber nose piece and rubber temples keep the glasses secure and resist sweat.

LENS TECHNOLOGIES

The lens features Fog-Off technology for anti-fog protection and fog-free viewing no matter the task. UV protection filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun. Great for use with dust masks, these lenses won't fog so you can focus on the job at hand.

TESTED & APPROVED
These impact-resistant safety glasses are tested to ANSI Z87.1+ High-Velocity Impact Protection and optical requirements. ANSI Z87.1 is the US standard for Personal Eye and Face Protection Devices and is listed on the frame. These glasses are also tested to MIL-PRF-32432 Ballistic Fragmentation, Class 1, which is the US Military Combat Eye Protection System Performance Specification for eyewear. To pass the military standard, safety glasses must withstand a steel projectile shot at 660 ft / 201m per second which is 4x faster than the Z87+ standard. Lenses must not puncture, crack or shatter. Frames must retain the lenses and not break. These safety glasses are great for protecting your eyes during outdoor work like construction, carpentry/woodworking or landscaping. Also great for outdoor hobbies like boating, skiing, fishing, hunting/shooting, sports and more.

CHOOSING THE RIGHT LENS
Available in a variety of lens options ideally suited for a wide range of tasks and light environments. Choose from:
Fog-Off // Clear – indoor, low light, night-time // 95% Visual Light Transmission (VLT)
Fog-Off // Indoor/Outdoor – indoor, night-time, hazy, cloudy // 50% VLT
Fog-Off // Smoke – outdoor, bright light // 16% VLT

Features:
  • DURABLE FRAME - Durable nylon blade-style frame bends and flexes without breaking
  • HALF-BLADE FRAME - Improved lower and peripheral vision due to frameless bottom
  • ANTI-FOG - Fog-Off treatment for clear vision at all times
  • IMPACT RESISTANT - Meets ANSI Z87.1+, CSA Z94.3 + & MIL-PRF 32432 Ballistic Impact
  • UV PROTECTION - Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun
  • NON-SLIP DESIGN - Rubber nose piece and rubber temples keep the glasses secure and resist sweat
  • LENS COLORS - Available in Clear, In/Outdoor and Smoke
  • FRAME COLORS - Available in Black, Matte Black, Matte Gray and Kryptek Highlander


PRICE
$32.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.1 lbs
SizeOne Size

Product Details

Brow ProtectorNo
Nose PadYes
Lens Color FamilyIn/Outdoor
Frame Color FamilyBlack
Strap IncludedNo
MaterialPolycarbonate
Lens MaterialPolycarbonate
Anti ScratchNo
Temple Color FamilyBlack
UV ProtectionYes
Manufacturers Part Number52083
Indoor/OutdoorYes
Side ShieldsNo
BrandSkullerz by Ergodyne
TypeSafety Glasses
PolarizedNo
Frame StyleBlade Style
Adjustable TempleNo
SeriesDagr
Metal DetectableNo
Anti FogYes
Package Quantity1
Frame MaterialNylon
Foam PaddingNo

Compliance & Certifications

CertificationsANSI Z87.1+, CSA Z94.3 + & MIL-PRF 32432 Ballistic Impact