Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skullerz by Ergodyne

Model # :T9FB3168707

MPN #: 58101

Ergodyne® Skullerz® VORDR Frameless Safety Glasses, Clear Lens, Pack of 12

Product Description
Skullerz® VORDR Frameless Safety Glasses are the lightest weight safety glasses in the Skullerz® Eye Protection line. Featuring polycarbonate lenses, these safety glasses protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays.

The wrap-around rimless design maximizes a full field of vision, while a soft and adjustable nose piece offers all-day comfort. The flex-fit temples will not slip or pinch and their low-profile, flat design makes them compatible with hearing protection accessories. These safety glasses are dielectric, meaning that they are not made with any metal parts or pieces, making them non-conductive.

Tested To Be Trusted
These UV protection glasses are great for protecting your eyes during outdoor work like construction, carpentry/woodworking, welding or landscaping. Also great for outdoor hobbies like boating, skiing, fishing, hunting/shooting, sports and more.

Every day, approximately 2,200 workers suffer from eye injuries that require medical treatment, and of those injured workers, 3 out of 5 of them were not wearing their safety glasses. And over 100 of those instances require time away from work. Skullerz® Safety glasses are a stylish and inexpensive way to protect your eyesight.

Features:
  • Full Field of Vision - Rimless design maximizes field of vision
  • Lightweight - Frame minimizes weight to maximize worker comfort
  • Impact Resistant - Meets ANSI/ISEA Z87.1-2020 (Marks: Z87.1+), CSA Z94.3 & EN166 Impact protection requirements
  • Soft Nose Piece - Adjustable for all-day comfort
  • Flexible Temples - Comfortable flex-fit temples won't slip or pinch
  • Flat Temple Design - Compatible and comfortable fit with hearing protection accessories
  • Dielectric Design - Contains no metal parts
  • Lens Color - Clear, ideal for indoor, low light and night-time (95% Visual Light Transmission)
  • Frame Color - Clear
  • Free Dispenser Included - 12-pack box for countertop or peg hook merchandising display
  • Recyclable Packaging - Each pair is packaged in low density polyethylene (LDPE) recyclable bags; dispenser box is made with recyclable corrugated cardboard


PRICE
$44.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Nose PadYes
Lens Color FamilyClear
Frame Color FamilyClear
Strap IncludedNo
Lens MaterialPolycarbonate
Anti ScratchNo
Temple Color FamilyClear
UV Protection99.90%
Manufacturers Part Number58101
Indoor/OutdoorIndoor/Outdoor
Side ShieldsNo
BrandSkullerz by Ergodyne
TypeFrameless Safety Glasses
PolarizedNo
Frame StyleFrameless
Adjustable TempleYes
SeriesVORDR
Metal DetectableNo
DiopterNo
Anti FogNo
Package Quantity12
DescriptionFrameless Safety Glasses
Frame MaterialPolycarbonate
Foam PaddingNo

Compliance & Certifications

CertificationsANSI/ISEA Z87.1-2020, CSA Z94.3, EN166