KFI Studios Dailey Training Table with Casters, HPL, 24"W x 48"L, White Frame, Maple
Write a Review
|
Questions & Answers (0)
Product Description
Light scale and streamlined tables with remarkable strength and durability. Perfect for any multifunction work environment including...individual workstations or training areas, cafes/breakrooms or combined for conference tables.
PRICE
$809.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 30 in |
| Weight Capacity | 350 lbs |
Product Details
| Assembly Required | Yes |
| Type | Multipurpose Training Tables |
| Frame Color Family | White |
| Top Color Family | Maple |
| Casters | Yes |
| Foldable | No |
| Modesty Panel | No |
| Description | Training Table |
| Frame Material | Steel |
| Leg Type | 4 Legged |
| Manufacturers Part Number | F2448-2448D-WH-WHC-10776 |
| Shape | Rectangle |
| Top Material | High Pressure Laminate |
| Brand | KFI Studios |
Warranty
| Warranty | 12 yr |