Dandux FDA Approved Lid For 16 Bushel Plastic Bulk Container, Natural
Write a Review
|
Questions & Answers (0)
Product Description
This rigid plastic cover helps to protect contents.
PRICE
$185.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 30 in |
| Height | 3 in |
| Weight | 9 lbs |
Product Details
| Assembly Required | No |
| Type | General Purpose |
| Color | Tan |
| Material | Polyethylene |
| Casters Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 51-012514N |
| Brand | Dandux |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | FDA |