Dandux® Plastic Tote Box without Lid, 10-3/4"L x 8-1/8"W x 6"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
NESTING TOTE BOX
Superior, efficient material handling box. Virtually indestructible...will not rust, chip, flake or corrode. Non-toxic and non-abrasive polyethylene resists most acids and solvents.
Note: ALL plastic is nominal as each production run make shrink a bit differently.
Superior, efficient material handling box. Virtually indestructible...will not rust, chip, flake or corrode. Non-toxic and non-abrasive polyethylene resists most acids and solvents.
Note: ALL plastic is nominal as each production run make shrink a bit differently.
PRICE
$33.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-3/4 in |
| Width | 8-1/8 in |
| Height | 6 in |
| Size (L x W x H) | 10-3/4 x 8-1/8 x 6 in |
| Inside Length | 9-1/4 in |
| Inside Width | 6-5/8 in |
| Inside Height | 6 in |
| Inside Top Length | 9-1/4 in |
| Inside Top Width | 6-5/8 in |
| Outside Top Length | 10-3/4 in |
| Outside Top Width | 8-1/8 in |
| Weight Capacity | 50 lbs |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Storage Tote |
| Color | Gray |
| Lid | No |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 50P1008060 |
| Stack and/or Nest | Nest |
| Brand | Dandux |