Dandux FDA Plastic Bulk Container, Smooth Wall, 6 Bushel, 32"L x 22"W x 21-1/4"H, 500 lb. Cap
Write a Review
|
Questions & Answers (0)
Product Description
Dandux plastic bulk containers can be used for a variety of uses. FDA approved natural color is ideal for food applications. Seamless molded polyethylene will not leak and has smooth "snag free" walls and corners for easy cleaning. 0.225" wall thickness for superior durability. Containers nest when empty to save space. Limited 1 year warranty.
PRICE
$215.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 22 in |
| Height | 21-1/4 in |
| Size (L x W x H) | 32 x 22 x 21-1/4 in |
| Inside Length | 29 in |
| Inside Width | 19 in |
| Inside Height | 21 in |
| Weight Capacity | 500 lbs |
| Weight | 18 lbs |
Product Details
| Assembly Required | No |
| Type | FDA Approved Bulk Container |
| Color | Tan |
| Lid | No |
| Capacity | 5.6 ft³ |
| Material | Polyethylene |
| Casters Included | No |
| Wall Type | Single |
| Package Quantity | 1 |
| Manufacturers Part Number | 51Q007006N |
| Base Type | Flat Base |
| Bushel Capacity | 6 |
| Brand | Dandux |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | FDA Compliant |