Dandux Forkliftable Plastic Skid Bulk Container, Sing Wall, 44"L x 25"W x 17-1/2"H, 750 lb Cap,Blue
|
Questions & Answers (0)
Product Description
STACKABLE
BULK CONTAINER
Strong, durable and chemical resistant, our Skid Box features a 2-way fork lift entry with hand grips for manual lifting. The notched base provides positive stacking without a lid. Stacks up to 3 high.
SINGLE WALL
BULK CONTAINER
Strong, durable and chemical resistant, our Skid Box features a 2-way fork lift entry with hand grips for manual lifting. The notched base provides positive stacking without a lid. Stacks up to 3 high.
SINGLE WALL
PRICE
$229.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 25 in |
| Height | 17-1/2 in |
| Size (L x W x H) | 44 x 25 x 17-1/2 in |
| Inside Length | 39 in |
| Inside Width | 19-1/2 in |
| Inside Bottom Length | 39 in |
| Inside Bottom Width | 19-1/2 in |
| Weight Capacity | 750 lbs |
| Weight | 35 lbs |
Product Details
| Assembly Required | No |
| Type | Non-Collapsible Container |
| Color | Blue |
| Fork Entry | 2-Way |
| Style | Rotationally Molded Plastic |
| Lid | No |
| Capacity | 10 ft³ |
| Material | Low Density Polyethylene |
| Casters Included | No |
| Wall Type | Single |
| Manufacturers Part Number | 512180 |
| Stack and/or Nest | Stack |
| Brand | Dandux |