Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Danfoss 3/4" Solder Valve Body W/2 Check Valves - 140 Max Temp

Danfoss 3/4" Solder Valve Body W/2 Check Valves - 140 Max Temp

Item #: WBB212741

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $151.95

Save $7.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Danfoss 3/4" CPVC Connection Valve Body - 120 Max Temp

Danfoss 3/4" CPVC Connection Valve Body - 120 Max Temp

Danfoss 3/4" Solder Valve Body - 140 Max Temp

Danfoss 3/4" Solder Valve Body - 140 Max Temp

Danfoss 3/4" Solder Valve Body W/2 Check Valves - 120 Max Temp

Danfoss 3/4" Solder Valve Body W/2 Check Valves - 120 Max Temp

Honeywell ML7984A4009 Direct Coupled Valve Actuator

Honeywell ML7984A4009 Direct Coupled Valve Actuator

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

62 Vacuum Breaker 3/4 In.

62 Vacuum Breaker 3/4 In.

RA2000 Wall Mt Operator w/combo remote mtd sensor & dial - 6' capillary tube

RA2000 Wall Mt Operator w/combo remote mtd sensor & dial - 6' capillary tube

3/4" Solder Valve Body W/2 Check Valves

This ESBE Series 30 MR Thermostatic Mixing Valve is ASSE 1017 Certified for point of source use. Designed for hot water heating systems and domestic hot water distribution systems with multiple fixtures. Provides anti-scald protection. Ideal for mixing applications from 95°F to 140°F.

Weights & Dimensions

  • Width 3-11/16 in
  • Height 5.9 in
  • Connection Size 3/4"
  • Length 5.8 in

Product Details

  • Flow Coefficient 1.9
  • Brand Danfoss
  • Material Bronze
  • Max Temperature 140 °F
  • Manufacturers Part Number 065B887895
  • Min Temperature 95 °F
  • Respirator Connection Type Solder w/ Check Valves
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Danfoss 3/4" Solder Valve Body W/2 Check Valves - 140 Max Temp

Danfoss 3/4" Solder Valve Body W/2 Check Valves - 140 Max Temp

Item #: WBB212741

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant