Danger Sign 10x7 Rigid Plastic - Electrical Hazard
Write a Review
|
Questions & Answers (0)
Product Description
Electrical Hazard 10" x 7" Rigid Plastic
Danger signs help notify personnel and others of potential hazards. Danger safety signs feature universally understood graphics for easy identification and comprehension at first glance. ANSI signs have a safety alert triangle to indicate presence of an immediate or potentially hazardous situation. Safety signs meet the new ANSI Z535 guidelines for standardization.
Danger signs help notify personnel and others of potential hazards. Danger safety signs feature universally understood graphics for easy identification and comprehension at first glance. ANSI signs have a safety alert triangle to indicate presence of an immediate or potentially hazardous situation. Safety signs meet the new ANSI Z535 guidelines for standardization.
PRICE
$18.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Height | 10 in |
| Size | 10 x 7 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Electrical Hazard |
| Type | Electrical Hazard Signs |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Package Quantity | 1 |
| Legend Heading | Danger |
| Manufacturers Part Number | DGA8R |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | ANSI |
| ANSI | ANSI |