Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DAP Products

Model # :WBB3221652

MPN #: 7079818713

DAP® Products Extreme Stretch Elastomeric Sealant, 10.1 fl. oz., Black, Pack of 12 - Pkg Qty 12

Product Description
Extreme Stretch Acrylic Urethane is a versatile, premium elastomeric sealant ideal for sealing a wide range of interior and exterior applications. Extreme Stretch stretches over 600%, seals gaps up to 3" wide and provides superior adhesion for a long lasting, crackproof seal. Its unique acrylic urethane formula is 100% waterproof, easy to apply and tool, paintable, low odor and water clean-up. Lifetime Guarantee. Meets ASTM C920, Class 25. VOC compliant. Interior/exterior.

Features:
  • Paintable in 2 hours, allowing for quick and efficient project completion
  • Suitable for both indoor and outdoor applications, making it a versatile choice for all projects


PRICE
$94.80  Sold in packages of 12 / $7.90 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10.1 oz.

Product Details

TypeElastomeric Sealant
Package Quantity12
DescriptionExtreme Stretch Acrylic Urethane Premium Elastomeric Sealant
ColorBlack
Manufacturers Part Number7079818713
BrandDAP Products