DAP® ALEX FAST DRY® Acrylic Latex Caulk Plus Silicone - 5.5 oz., White - 7079818408 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Painted in just 20 minutes after application or spray painted immediately, so the job gets finished faster. This durable, flexible caulk won't crack or discolor paint and doesn't pick up dirt. It has outstanding adhesion to a wide variety of surfaces, provides a 100% waterproof seal and cured caulk is mold and mildew resistant. It applies smoothly and easily. 50 Year. Exceeds ASTM Specification C834. Interior/exterior use.
PRICE
$24.30 Sold in packages of 6 / $4.05 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5.5 oz. |
Product Details
| Manufacturers Part Number | 7079818408 |
| Package Quantity | 6 |
| Description | Fast Dry Acrylic Latex Caulk Plus Silicone |
| Color | White |
| Brand | DAP Products |