Top SOLO soufflés portion containers with these crystal clear lids and taking food on the go is a breeze. Safely transport sauces, dressings, and even small sides while avoiding disappointing messes. Snacks and treats are completely protected and irresistibly presented to boot! The uses for these secure-fitting lids are endless. Whether you're prepping lunches at the deli counter or delivering restaurant carryout, Dart offers a straightforward solution. A variety of compatible containers are sold separately. This lid fits multiple sizes for operational efficiency.
Dart® Portion Cup Lids, Fits 1-1/2-2 oz. Cups, Plastic, Clear, 2500/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$43.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Material | Plastic |
| Package Quantity | 2500 |
| Description | Portion Cup Lids |
| Color | Clear |
| Manufacturers Part Number | DCC PL200N |
| Fits | 1-1/2-2-1/2 oz. Portion Cups |
| Brand | Dart |