Clearance
x

Take 15% off your entire order!

Offer applied at checkout

AJC® Datascope 90T TransPort Balloon Intra Aorta 12V 18Ah Medical Battery

AJC® Datascope 90T TransPort Balloon Intra Aorta 12V 18Ah Medical Battery

Item #: WBB1778245

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$103.99 up to 36% OFF

Price: $66.95

Save $3.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® Aeros Instrument Tote-L-Vac Portable Suction Unit 12V 3.2Ah Battery

AJC® Aeros Instrument Tote-L-Vac Portable Suction Unit 12V 3.2Ah Battery

AJC® Dual Lite Battery 6V 4.5Ah Medical Battery

AJC® Dual Lite Battery 6V 4.5Ah Medical Battery

AJC® Datex 1000 Auxiliary Power Supply 12V 33Ah Medical Battery

AJC® Datex 1000 Auxiliary Power Supply 12V 33Ah Medical Battery

AJC® Canberra Industries Series 10 Multi-Channel Analyzer 6V 7Ah Battery

AJC® Canberra Industries Series 10 Multi-Channel Analyzer 6V 7Ah Battery

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Dewalt DCV580H 18V/20V MAX Cordless Wet/Dry Vacuum

Dewalt DCV580H 18V/20V MAX Cordless Wet/Dry Vacuum

AJC® Datascope 90T TransPort Balloon Intra Aorta 12V 18Ah Medical Battery

Features:

    • AJC® Brand replacement compatible with a Datascope 90T TransPort Balloon Intra Aorta Medical Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 18Ah
    • Terminals: NB
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 7.1 inches
    • Width: 3.11 inches
    • Height: 6.6 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Datascope.

Weights & Dimensions

  • Width 3.1 in
  • Length 7.1 in
  • Height 6.6 in
  • Weight 10.9 lbs

Product Details

  • Voltage 12 V
  • Terminals NB
  • Amperage 18 A
  • Compatible Part/Model Number DATASCOPE-90T TRANSPORT BALLOON INTRA AORTA
  • Type Sealed Lead Acid (AGM) (VRLA)
  • Package Quantity 1
  • Brand AJC Battery
  • Manufacturers Part Number AJC-D18S-C-0-105184

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Datascope 90T TransPort Balloon Intra Aorta 12V 18Ah Medical Battery

AJC® Datascope 90T TransPort Balloon Intra Aorta 12V 18Ah Medical Battery

Item #: WBB1778245

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant