Energizer® C e² NiMH Rechargeable Batteries 2 per Pack
|
Questions & Answers (0)
Product Description
Engineered to work with your most advanced, high-drain devices such as digital cameras, PDAs, hand-held games, portable CD players and MP3 players.
PRICE
$29.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Battery Type | C |
| Type | Rechargeable Battery |
| Classification | Rechargeable |
| Voltage | 1.2 V |
| Package Quantity | 2 |
| Series | Recharge |
| Manufacturers Part Number | EVENH35BP2 |
| Chemical System | Nickel-Metal Hydride |
| Charger Included | No |
| Brand | Energizer |