Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lift Safety

Model # :WBB2275517

MPN #: HDF-15WG

Lift Safety HDF-15WG Dax Hard Hat, 6-Point Suspension, Gloss White

Product Description
TheDAX Hard Hatis a full brim, fiber reinforced resin hard hat offering a 6 point suspension system for superior comfort and impact protection. It features an innovative Clarino® synthetic leather comfort dome and an over-sized ratcheting fitment dial that makes adjustment easy even while wearing gloves.

Features
  • Fiber reinforced resin shell for superior impact protection.
  • Brim grip, exclusive design provides a secure feel.
  • Perforated Clarino® synthetic leather comfort dome with molded EVA foam insert for additional shock absorbing protection to the top of head.
  • Oversized ratcheting fitment dial to adjust size, easy to grip and use with gloves on.
  • Moisture-wicking foam backed microfiber liner reduces sweat build-up.
  • 6 point suspension system for a secure, comfortable fit.
  • Triple reinforced crown for superior impact protection.
  • Meets ANSI Z89.1-2014 REQUIREMENTS FOR TYPE 1 CLASS G & C, or C
PRICE
$99.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width11 in
Height6-1/2 in
Weight1 lbs
SizeOne Size

Product Details

TypeHard Hat
VentilationNo
Accessory SlotsNo
Shell MaterialPhenolic Resin Fiberglass
ColorGloss White
ApplicationMining, Forestry, Utilities, Oil Industry
SeriesDAX
Adjusting MethodRatchet
StyleFull Brim
DescriptionHard Hat
Package Quantity1
Manufacturers Part NumberHDF-15WG
Suspension6 pt. Ratchet
BrandLift Safety
Hard Hat StyleFull Brim

Compliance & Certifications

CertificationsANSI Z89.1-2014 Type 1 Class G
Hard Hat ANSI TypeType 1
Hard Hat ANSI ClassG