The LIFT Reflective Decal Kit gives full brim or cap style hard hats 360° reflective coverage. These decals are made from high-intensity reflective material and offer significantly more reflectivity than standard reflective material.In many outside working conditions, wearing high-visibility clothing is essential to ensure safety. LIFT's reflective decals help increase the visibility of the wearer, especially in low light conditions where they need enhance contrast.Features:Microprismatic vinyl stickers increase visibility of workersSelf-adhesive back with a peel-off liner for easy applicationSpecifically designed for DAX hardhats – hats sold separately
Lift Safety DAX Reflective Decals, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.75
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 8 in |
| Height | 0.1 in |
| Size | 1 Size |
Product Details
| Applications | General |
| Package Quantity | 1 |
| Description | DAX Reflective Decals |
| Color | White |
| Series | DAX |
| Manufacturers Part Number | HDRD-20WH |
| Brand | Lift Safety |