Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skullerz by Ergodyne

Model # :WBB3168588

MPN #: 61100

Ergodyne® Skullerz® 8961 Single Reflective Hard Hat & Safety Helmet Sticker Kit, White

Product Description
Skullerz® 8961 Reflective Sticker Kits are a stylish solution for boosting visibility on hard hats and safety helmets, ensuring increased safety in low-light conditions. Crafted from high-quality 3M™ High Intensity Prismatic Retroreflective material, these stickers exhibit exceptional durability, maintaining their position securely in both cold and hot environments.

Designed specifically to complement Skullerz® Hard Hats and Safety Helmets, these stickers will also enhance the overall aesthetics and deliver 360° of reflective accents to boost visibility of most hard hats and safety helmets. With a simple peel-and-stick application, these stickers offer a hassle-free and easy installation process, ensuring a quick and efficient enhancement of visibility and style.

With multiple color options available, these stickers provide the flexibility to coordinate seamlessly with work uniforms or to help differentiate roles on a jobsite.

Features:
  • Universal Application - Can be applied to a variety of hard hats and safety helmets in customized, personalized designs or patterns
  • Self-Adhesive Back - Peel-off sticker sheet for easy application
  • Multiple Color Options - To coordinate with work uniforms or roles
  • Product Features - Hard Hat Compatible
  • Product Type - Stickers
  • Protection - Reflective
  • Risk/Injury - Low Visibility


PRICE
$9.40

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Accessory SlotsNo
Shell Material3M High Intensity Prismatic Retroreflective
Package Quantity1
Description8961 Single Reflective Hard Hat & Safety Helmet Sticker Kit
ColorWhite
Series8961
Manufacturers Part Number61100
BrandSkullerz by Ergodyne