Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
3M DBI-SALA

Model # :WBB3154149

MPN #: 7012818584

3M™ DBI-SALA Nano-Lok Twin-Leg Self-Retracting Lifeline, Web & Tie-Back Steel Snap Hook, 8'L

Product Description
Nano-Lok™ Wrap Back SRL designed to function as both a fall protection device and tie off adapter. This versatile solution is specifically designed to be tied off to multiple types of structures along its own lifeline component providing a secure connection to structural steel, rebar walls or other structures that can properly support fall arrest forces.

Features:
  • Quick activating speed sensing brake systems
  • Built-in pin-style connector for direct attachment to harness
  • Wrap back design with specialized Dyneema® web lifeline
  • Durable thermoplastic housing


CLEARANCE PRICE
$449.95

was $719.00
Save $269.05 (37%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Weight6 lbs
Hook Opening3/4 in
Lifeline Length8 ft

Product Details

Harness Connection MaterialZinc Plated Steel
Lifeline MaterialDyneema Webbing
Number of Legs2
ColorBlack
Mounting LocationDirect to Harness Back
Anchorage ConnectionPin Connector
Cable MaterialDyneema Webbing
Install TypePortable & Removable
DescriptionTwin-Leg Self-Retracting Lifeline
Package Quantity1
Manufacturers Part Number7012818584
Housing MaterialNylon Thermoplastic
Anchorage Connection MaterialZinc Plated Steel
Harness ConnectionTie-Back Snap Hook
Brand3M DBI-SALA

Compliance & Certifications

Certifications29 CFR OSHA 1910.140, OSHA 29 CFR 1926.502, ANSI/ASSP Z359.14-2021
ANSI SRL ClassClass 1
ANSI SRL TYPESRL