Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB3142601

MPN #: 7012818581

3M™ Dbi-Sala® Nano-Lok XL Twin-Leg Self Retracting Lifeline w/Steel Rebar Lock Hook, 9'L

Product Description
3m™ Dbi-Sala® Nano-Lok™ Quick Connect Extended Length Self-Retracting Lifelines are going to great lengths to help improve fall protection. Available in 9 ft., 11 ft., 15 ft. and 20 ft. lengths, the family of Nano-Lok SRLs combines fall protection with ease-of-use and comfort for even more applications. Speed sensing brake activation system provides protection at low heights. Tension is always kept on the lifeline, which helps reduce dragging, snapping and trip falls. Durable nitrile energy absorber is a smaller design and last four times longer.

Features:
  • Impact-resistant housing made of tough thermoplastic housing designed to help withstand demanding worksites
  • Speed-sensing brake system provides as low as 6 ft. (2m) of required fall clearance
  • Swiveling anchorage loop limits lifeline twisting for smooth operation
  • Impact indicator provides a visual alert that the SRL has been involved in a fall
  • Galvanized steel cable lifeline
  • High-capacity external energy absorber designed for users (and tools) up to 420 lbs. (190kg)


PRICE
$1,165.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Weight8 lbs
Hook Opening2-1/4 in
Lifeline Length9 ft

Product Details

Harness Connection MaterialSteel
Lifeline MaterialWebbing
Number of Legs2
ColorBlue
Mounting LocationDirect to Harness Back
Anchorage ConnectionNon Pertinent
Cable MaterialWebbing
DescriptionXL Twin Leg Self Retracting Lifeline
Package Quantity1
Manufacturers Part Number7012818581
Housing MaterialNylon Thermoplastic
Anchorage Connection MaterialNon Pertinent
Harness ConnectionPin Connector
Brand3M DBI-SALA

Compliance & Certifications

CertificationsANSI/ASSP Z359.14-2021, OSHA 29 CFR 1910.140, OSHA 29 CFR 1926.502
ANSI SRL ClassClass 1
ANSI SRL TYPESRL