94.0
3M DBI-SALA Nano-Lok XL Self Retracting Lifeline, Dyneema Webbing & S.S. Snap Hook, 20'L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$749.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 420 lbs |
| Weight | 7 lbs |
| Lifeline Length | 20 ft |
Product Details
| Harness Connection Material | Stainless Steel |
| Lifeline Material | Dyneema Webbing |
| Number of Legs | 1 |
| Color | Blue |
| Mounting Location | Overhead Anchor Point |
| Anchorage Connection | Carabiner |
| Cable Material | Dyneema Webbing |
| Description | DBI-SALA Nano-Lok XL Self-Retracting Lifeline, Web & Swivel Snap Hook |
| Package Quantity | 1 |
| Manufacturers Part Number | 7100315146 |
| Housing Material | Nylon Thermoplastic |
| Anchorage Connection Material | Zinc Plated Steel |
| Harness Connection | Swivel Snap Hook |
| Brand | 3M DBI-SALA |
Compliance & Certifications
| Certifications | 29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI/ASSP Z359.14-2021 |
| ANSI SRL Class | Class 1 |
| ANSI SRL TYPE | SRL |